Timing G BELT - H PITCH T-BELTS L=48.0in P=0.50in W=2.06in

  • Mfr # 480H206

  • Zoro # G411084160


product price:  $78.29
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
96
Width - Timing Belts
2.06 in
V-Belt Section
H
For Use With
General Industry
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480H206
Zoro #
G411084160
UPC #
746041157449
Country of Origin
Spain

Dimensions

Width - Timing Belts
2.06 in
Outside Length
48 in

Details

Number of Teeth - Timing Belts
96
V-Belt Section
H
For Use With
General Industry
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Material
Chloroprene
Pitch
0.5 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.