Shop MEGADYNE

Timing G BELT - H PITCH T-BELTS L=48.0in P=0.50in W=5.50in

  • Mfr # 480H550

  • Zoro # G511084053


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Industry Number
480H550
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480H550
Zoro #
G511084053
UPC #
746041157562
Country of Origin
Spain

Dimensions

Belt Trade Size
H
Top Width
5.50 in
Pitch Length
48 in
Outside Length
48 in

Details

Item
Timing Belt
Industry Number
480H550
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
96
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
Banded Belt
Timing Belt
Temp. Range
-13 Degrees F to 176 Degrees F
V-Belt Section
H
Standards
ARPM IP-24
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.