Shop MEGADYNE
See all product information
Timing G BELT - H PITCH T-BELTS L=54.0in P=0.50in W=12.0in
Mfr # 540H1200
Zoro # G411082067
product price:Â $577.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Industry Number
540H1200
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
12 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 540H1200
- Zoro #
- G411082067
- UPC #
- 746041431921
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- H
- Top Width
- 12 in
- Pitch Length
- 54 in
- Outside Length
- 54 in
Details
- Item
- Timing Belt
- Industry Number
- 540H1200
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 108
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megasynch Imperial
- Temp. Range
- -25 Degrees C to 80 Degrees C
- Banded Belt
- Timing Belt
- V-Belt Section
- H
- Standards
- ARPM IP-24
- Application
- General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.