
Timing G BELT - H PITCH T-BELTS L=57.0in P=0.50in W=2.50in
Mfr # 570H250
Zoro # G011081606
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Top Width
2.5 in
Pitch
0.5 in
Number of Teeth
114
Belt Material
Chloroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570H250
Zoro #
G011081606
UPC #
746041159948
Country of Origin
Spain
Dimensions
Top Width
2.5 in
Outside Length
57 in
Details
Pitch
0.5 in
Number of Teeth
114
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
H
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.