Shop MEGADYNE
See all product information
Timing G BELT - H PITCH T-BELTS L=58.0in P=0.50in W=2.0in
Mfr # 580H200
Zoro # G411082999
product price:Â $88.55
/eaKey Features
Top Width
2 in
Pitch
1/2 in
Number of Teeth
116
Belt Material
Polycholoroprene
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
580H200
Zoro #
G411082999
UPC #
746041160111
Country of Origin
China
Dimensions
Top Width
2 in
Outside Length
58 in
Pitch Length
58 in
Belt Trade Size
H
Details
Pitch
1/2 in
Number of Teeth
116
Belt Material
Polycholoroprene
V-Belt Section
H
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Industry Number
580H200
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.