Shop MEGADYNE
See all product information
Timing G BELT - H PITCH T-BELTS L=65.0in P=0.50in W=0.75in
Mfr # 650H075
Zoro # G711093176
product price:Â $37.79
/eaKey Features
Top Width
0.75 in
Pitch
1/2 in
Number of Teeth
130
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
650H075
Zoro #
G711093176
UPC #
746041161644
Country of Origin
Spain
Dimensions
Top Width
0.75 in
Outside Length
65 in
Belt Trade Size
H
Pitch Length
65 in
Details
Pitch
1/2 in
Number of Teeth
130
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Standards
ARPM IP-24
Application
General Industry
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Industry Number
650H075
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.