Shop MEGADYNE

Timing G BELT - H PITCH T-BELTS L=66.0in P=0.50in W=1.37in

  • Mfr # 660H137

  • Zoro # G911081737


product price:  $69.69
/ea

Key Features

Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Outside Length
66 in
Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
660H137
Zoro #
G911081737
UPC #
746041161811
Country of Origin
Spain

Dimensions

Outside Length
66 in
Top Width
1.37 in
Belt Trade Size
H
Pitch Length
66 in

Details

Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
1/2 in
V-Belt Section
H
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
132
Maximum Operating Temperature
80 Degrees C
Industry Number
660H137
Tooth Location
One Side
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.