
Timing G BELT - H PITCH T-BELTS L=68.0in P=0.50in W=0.75in
Mfr # 680H075
Zoro # G911084295
product price:Â $42.39
/eaKey Features
V-Belt Section
H
Pitch
0.5 in
Temp. Range
-25 C to 80 C
Outside Length
68 in
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
680H075
Zoro #
G911084295
UPC #
746041162139
Country of Origin
Spain
Dimensions
Outside Length
68 in
Top Width
0.75 in
Details
V-Belt Section
H
Pitch
0.5 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
136
Belt Material
Chloroprene
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.