Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=12.0in P=0.20in W=0.25in

  • Mfr # 120XL025

  • Zoro # G911089986


product price:  $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Belt Trade Size
XL
Industry Number
120XL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120XL025
Zoro #
G911089986
UPC #
746041139827
Country of Origin
Spain

Dimensions

Belt Trade Size
XL
Top Width
0.25 in
Pitch Length
12 in
Outside Length
12 in

Details

Item
Timing Belt
Industry Number
120XL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
60
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-13 Degrees F to 176 Degrees F
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.