
Timing G BELT - H PITCH T-BELTS L=85.0in P=0.50in W=0.50in
Mfr # 850H050
Zoro # G311085588
product price:Â $37.89
/eaKey Features
Top Width
0.5 in
Pitch
0.5 in
Number of Teeth
170
Belt Material
Chloroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
850H050
Zoro #
G311085588
UPC #
746041164812
Country of Origin
Spain
Dimensions
Top Width
0.5 in
Outside Length
85 in
Details
Pitch
0.5 in
Number of Teeth
170
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
H
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.