
Timing G BELT - H PITCH T-BELTS L=85.0in P=0.50in W=0.70in
Mfr # 850H070
Zoro # G911085919
product price:Â $49.39
/eaKey Features
Number of Teeth - Timing Belts
170
Width - Timing Belts
0.7 in
Outside Length
85 in
Standards
ARPM IP-24
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
850H070
Zoro #
G911085919
UPC #
746041439163
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.7 in
Outside Length
85 in
Details
Number of Teeth - Timing Belts
170
Standards
ARPM IP-24
Material
Chloroprene
For Use With
General Industry
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Pitch
0.5 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.