
Shop MEGADYNE
See all product information
Timing G BELT - H PITCH T-BELTS L=90.0in P=0.50in W=7.50in
Mfr # 900H750
Zoro # G111082800
product price:Â $462.99
/ea
Free Shipping & Returns
Key Features
Top Width
7.5 in
Pitch
1/2 in
Number of Teeth
180
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
900H750
Zoro #
G111082800
UPC #
746041165574
Country of Origin
Spain
Dimensions
Top Width
7.5 in
Outside Length
90 in
Pitch Length
90 in
Belt Trade Size
H
Details
Pitch
1/2 in
Number of Teeth
180
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
H
Standards
ARPM IP-24
Application
General Industry
Tooth Location
One Side
Industry Number
900H750
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.