
Timing G BELT - H PITCH T-BELTS L=95.0in P=0.50in W=1.0in
Mfr # 950H100
Zoro # G211095007
product price:Â $66.55
/eaKey Features
Number of Teeth - Timing Belts
190
Width - Timing Belts
1 in
Outside Length
95 in
Temp. Range
-25 C to 80 C
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
950H100
Zoro #
G211095007
UPC #
746041165963
Country of Origin
China
Dimensions
Width - Timing Belts
1 in
Outside Length
95 in
Details
Number of Teeth - Timing Belts
190
Temp. Range
-25 C to 80 C
For Use With
General Industry
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.5 in
Material
Chloroprene
V-Belt Section
H
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.