Shop MEGADYNE

Timing G BELT - L PITCH T-BELTS L=13.5in P=0.375in W=0.50in

  • Mfr # 135L050

  • Zoro # G311079815


product price:  $11.15
/ea

Key Features

Top Width
0.5 in
Pitch
3/8 in
Number of Teeth
36
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
135L050
Zoro #
G311079815
UPC #
746041140700
Country of Origin
Spain

Dimensions

Top Width
0.5 in
Outside Length
13.5 in
Belt Trade Size
L
Pitch Length
13.5 in

Details

Pitch
3/8 in
Number of Teeth
36
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
L
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
135L050
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.