Timing G BELT - L PITCH T-BELTS L=15.0in P=0.375in W=8.0in

  • Mfr # 150L800

  • Zoro # G311073585


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
40
Width - Timing Belts
8 in
V-Belt Section
L
Temp. Range
-25 C to 80 C
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150L800
Zoro #
G311073585
UPC #
746041141578
Country of Origin
Spain

Dimensions

Width - Timing Belts
8 in
Outside Length
15 in

Details

Number of Teeth - Timing Belts
40
V-Belt Section
L
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.