Timing G BELT - L PITCH T-BELTS L=18.7in P=0.375in W=4.0in

  • Mfr # 187L400

  • Zoro # G211073845


product price:  $67.15
/ea

Key Features

Number of Teeth - Timing Belts
50
Width - Timing Belts
4 in
Outside Length
18.7 in
Material
Chloroprene
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
187L400
Zoro #
G211073845
UPC #
746041143763
Country of Origin
Spain

Dimensions

Width - Timing Belts
4 in
Outside Length
18.7 in

Details

Number of Teeth - Timing Belts
50
Material
Chloroprene
Pitch
0.375 in
Banded Belt
Timing Belt
For Use With
General Industry
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.