
Timing G BELT - L PITCH T-BELTS L=22.5in P=0.375in W=0.81in
Mfr # 225L081
Zoro # G611072141
product price:Â $20.99
/eaKey Features
Top Width
0.81 in
Pitch
0.375 in
Number of Teeth
60
Belt Material
Chloroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
225L081
Zoro #
G611072141
UPC #
746041145682
Country of Origin
Spain
Dimensions
Top Width
0.81 in
Outside Length
22.5 in
Details
Pitch
0.375 in
Number of Teeth
60
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
L
Standards
ARPM IP-24
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.