Shop MEGADYNE
See all product information
Timing G BELT - L PITCH T-BELTS L=22.5in P=0.375in W=1.10in
Mfr # 225L110
Zoro # G411071986
product price:Â $25.49
/eaKey Features
Top Width
1.1 in
Pitch
3/8 in
Number of Teeth
60
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
225L110
Zoro #
G411071986
UPC #
746041145736
Country of Origin
Spain
Dimensions
Top Width
1.1 in
Outside Length
22.5 in
Pitch Length
22.5 in
Belt Trade Size
L
Details
Pitch
3/8 in
Number of Teeth
60
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
L
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Application
General Industry
Industry Number
225L110
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.