Shop MEGADYNE
See all product information
Timing G BELT - L PITCH T-BELTS L=24.0in P=0.375in W=5.50in
Mfr # 240L550
Zoro # G511072647
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.5 in
Pitch
3/8 in
Number of Teeth
64
Belt Material
Polycholoroprene
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240L550
Zoro #
G511072647
UPC #
746041146924
Country of Origin
Spain
Dimensions
Top Width
5.5 in
Outside Length
24 in
Pitch Length
24 in
Belt Trade Size
L
Details
Pitch
3/8 in
Number of Teeth
64
Belt Material
Polycholoroprene
V-Belt Section
L
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Belt Coating
Nylon
Industry Number
240L550
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.