
Timing G BELT - L PITCH T-BELTS L=25.5in P=0.375in W=9.0in
Mfr # 255L900
Zoro # G411087888
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
68
Width - Timing Belts
9 in
Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
255L900
Zoro #
G411087888
UPC #
746041147891
Country of Origin
Spain
Dimensions
Width - Timing Belts
9 in
Outside Length
25.5 in
Details
Number of Teeth - Timing Belts
68
Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Pitch
0.375 in
For Use With
General Industry
Material
Chloroprene
Temp. Range
-25 C to 80 C
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.