Shop MEGADYNE
See all product information
Timing G BELT - L PITCH T-BELTS L=27.0in P=0.375in W=1.75in
Mfr # 270L175
Zoro # G711088691
product price:Â $42.89
/eaKey Features
Top Width
1.75 in
Pitch
3/8 in
Number of Teeth
72
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
270L175
Zoro #
G711088691
UPC #
746041148584
Country of Origin
Spain
Dimensions
Top Width
1.75 in
Outside Length
27 in
Pitch Length
27 in
Belt Trade Size
L
Details
Pitch
3/8 in
Number of Teeth
72
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C
Application
General Industry
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Industry Number
270L175
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.