Shop MEGADYNE
See all product information
Timing G BELT - L PITCH T-BELTS L=27.0in P=0.375in W=3.50in
Mfr # 270L350
Zoro # G911088712
product price:Â $88.59
/eaKey Features
Belt Trade Size
L
Industry Number
270L350
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3.50 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 270L350
- Zoro #
- G911088712
- UPC #
- 746041148638
- Country of Origin
- Spain
Dimensions
- Belt Trade Size
- L
- Top Width
- 3.50 in
- Pitch Length
- 27 in
- Outside Length
- 27 in
Details
- Item
- Timing Belt
- Industry Number
- 270L350
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.38 in
- Number of Teeth
- 72
- Belt Material
- Polychloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 176 Degrees F
- Belt Series
- Megasynch Imperial
- Standards
- ARPM IP-24
- V-Belt Section
- L
- Banded Belt
- Timing Belt
- Temp. Range
- -13 Degrees F to 176 Degrees F
- Application
- General Industry
- Minimum Operating Temperature
- -13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.