Shop MEGADYNE

Timing G BELT - L PITCH T-BELTS L=30.0in P=0.375in W=1.18in

  • Mfr # 300L118

  • Zoro # G611088753


product price:  $39.79
/ea

Key Features

Top Width
1.18 in
Pitch
3/8 in
Number of Teeth
80
Belt Material
Polycholoroprene
Outside Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300L118
Zoro #
G611088753
UPC #
746041405571
Country of Origin
Spain

Dimensions

Top Width
1.18 in
Outside Length
30 in
Belt Trade Size
L
Pitch Length
30 in

Details

Pitch
3/8 in
Number of Teeth
80
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Industry Number
300L118
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.