Timing G BELT - L PITCH T-BELTS L=31.5in P=0.375in W=1.15in

  • Mfr # 315L115

  • Zoro # G411088793


product price:  $29.99
/ea

Key Features

Top Width
1.15 in
Pitch
0.375 in
Number of Teeth
84
Belt Material
Chloroprene
Outside Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315L115
Zoro #
G411088793
UPC #
746041150822
Country of Origin
China

Dimensions

Top Width
1.15 in
Outside Length
31.5 in

Details

Pitch
0.375 in
Number of Teeth
84
Belt Material
Chloroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
L
Standards
ARPM IP-24
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.