Timing G BELT - L PITCH T-BELTS L=31.5in P=0.375in W=1.37in

  • Mfr # 315L137

  • Zoro # G211088801


product price:  $38.25
/ea

Key Features

Top Width
1.37 in
Pitch
3/8 in
Number of Teeth
84
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315L137
Zoro #
G211088801
UPC #
746041340421
Country of Origin
China

Dimensions

Top Width
1.37 in
Outside Length
31.5 in
Pitch Length
31.5 in
Belt Trade Size
L

Details

Pitch
3/8 in
Number of Teeth
84
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
L
Standards
ARPM IP-24
Application
General Industry
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
315L137

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.