Shop MEGADYNE

Timing G BELT - L PITCH T-BELTS L=32.2in P=0.375in W=0.75in

  • Mfr # 322L075

  • Zoro # G311086998


product price:  $20.35
/ea

Key Features

Top Width
0.75 in
Pitch
3/8 in
Number of Teeth
86
Belt Material
Polycholoroprene
Outside Length
32.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
322L075
Zoro #
G311086998
UPC #
746041151324
Country of Origin
Spain

Dimensions

Top Width
0.75 in
Outside Length
32.2 in
Belt Trade Size
L
Pitch Length
32.2 in

Details

Pitch
3/8 in
Number of Teeth
86
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
L
Standards
ARPM IP-24
Application
General Industry
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
322L075
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.