
Timing G BELT - L PITCH T-BELTS L=34.5in P=0.375in W=1.33in
Mfr # 345L133
Zoro # G211087781
product price:Â $39.45
/eaKey Features
Top Width
1.33 in
Pitch
0.375 in
Number of Teeth
92
Belt Material
Chloroprene
Banded Belt
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
345L133
Zoro #
G211087781
UPC #
746041365974
Country of Origin
Spain
Dimensions
Top Width
1.33 in
Outside Length
34.5 in
Details
Pitch
0.375 in
Number of Teeth
92
Belt Material
Chloroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
L
Temp. Range
-25 C to 80 C
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.