
Shop MEGADYNE
See all product information
Timing G BELT - H PITCH T-BELTS L=82.0in P=0.50in W=4.0in
Mfr # 820H400
Zoro # G511083186
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Top Width
4 in
Pitch
1/2 in
Number of Teeth
164
Belt Material
Polycholoroprene
V-Belt Section
H
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
820H400
Zoro #
G511083186
UPC #
746041164560
Country of Origin
Spain
Dimensions
Top Width
4 in
Outside Length
82 in
Pitch Length
82 in
Belt Trade Size
H
Details
Pitch
1/2 in
Number of Teeth
164
Belt Material
Polycholoroprene
V-Belt Section
H
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
820H400
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.