Timing G BELT - L PITCH T-BELTS L=36.7in P=0.375in W=0.50in

  • Mfr # 367L050

  • Zoro # G911091781


product price:  $14.95
/ea

Key Features

V-Belt Section
L
Outside Length
36.7 in
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
367L050
Zoro #
G911091781
UPC #
746041153526
Country of Origin
Spain

Dimensions

Outside Length
36.7 in
Top Width
0.5 in

Details

V-Belt Section
L
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
0.375 in
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
98
Belt Material
Chloroprene

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.