
Timing G BELT - L PITCH T-BELTS L=36.7in P=0.375in W=2.75in
Mfr # 367L275
Zoro # G811092000
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
98
Width - Timing Belts
2.75 in
V-Belt Section
L
For Use With
General Industry
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
367L275
Zoro #
G811092000
UPC #
746041153670
Country of Origin
Spain
Dimensions
Width - Timing Belts
2.75 in
Outside Length
36.7 in
Details
Number of Teeth - Timing Belts
98
V-Belt Section
L
For Use With
General Industry
Banded Belt
Timing Belt
Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Standards
ARPM IP-24
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.