Shop MEGADYNE

Timing G BELT - L PITCH T-BELTS L=39.0in P=0.375in W=6.0in

  • Mfr # 390L600

  • Zoro # G911091859


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Outside Length
39 in
Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390L600
Zoro #
G911091859
UPC #
746041154677
Country of Origin
Spain

Dimensions

Outside Length
39 in
Top Width
6 in
Pitch Length
39 in
Belt Trade Size
L

Details

Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Pitch
3/8 in
Banded Belt
Timing Belt
V-Belt Section
L
Application
General Industry
Number of Teeth
104
Belt Coating
Nylon
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
390L600
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.