Shop MEGADYNE

Timing G BELT - L PITCH T-BELTS L=42.0in P=0.375in W=5.25in

  • Mfr # 420L525

  • Zoro # G411091861


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
L
Industry Number
420L525
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420L525
Zoro #
G411091861
UPC #
746041156008
Country of Origin
Spain

Dimensions

Belt Trade Size
L
Top Width
5.25 in
Pitch Length
42 in
Outside Length
42 in

Details

Item
Timing Belt
Industry Number
420L525
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Number of Teeth
112
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
MEGASYNC Imperial
V-Belt Section
L
Standards
ARPM IP-24
Temp. Range
-13 Degrees F to 176 Degrees F
Banded Belt
Timing Belt
Application
General Industry
Minimum Operating Temperature
-13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.