
Timing G BELT - L PITCH T-BELTS L=45.0in P=0.375in W=0.53in
Mfr # 450L053
Zoro # G311091800
product price:Â $22.89
/eaKey Features
Number of Teeth - Timing Belts
120
Width - Timing Belts
0.53 in
Outside Length
45 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450L053
Zoro #
G311091800
UPC #
746041156817
Country of Origin
Spain
Dimensions
Width - Timing Belts
0.53 in
Outside Length
45 in
Details
Number of Teeth - Timing Belts
120
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Pitch
0.375 in
For Use With
General Industry
Standards
ARPM IP-24
Material
Chloroprene
V-Belt Section
L
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.