Shop MEGADYNE

Timing G BELT - L PITCH T-BELTS L=48.0in P=0.375in W=0.55in

  • Mfr # 480L055

  • Zoro # G811091850


product price:  $25.65
/ea

Key Features

Top Width
0.55 in
Pitch
3/8 in
Number of Teeth
128
Belt Material
Polycholoroprene
Outside Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480L055
Zoro #
G811091850
UPC #
746041457327
Country of Origin
Spain

Dimensions

Top Width
0.55 in
Outside Length
48 in
Belt Trade Size
L
Pitch Length
48 in

Details

Pitch
3/8 in
Number of Teeth
128
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
L
Banded Belt
Timing Belt
Application
General Industry
Industry Number
480L055
Item
Timing Belt
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.