
Timing G BELT - L PITCH T-BELTS L=48.0in P=0.375in W=9.5in
Mfr # 480L950
Zoro # G711091998
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.375 in
V-Belt Section
L
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
480L950
Zoro #
G711091998
UPC #
746041157890
Country of Origin
Spain
Dimensions
Outside Length
48 in
Top Width
9.5 in
Details
Belt Material
Chloroprene
Temp. Range
-25 C to 80 C
Pitch
0.375 in
V-Belt Section
L
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Number of Teeth
128
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.