
Timing G BELT - L PITCH T-BELTS L=54.0in P=0.375in W=3.50in
Mfr # 540L350
Zoro # G511090979
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Top Width
3.5 in
Pitch
3/8 in
Number of Teeth
144
Belt Material
Polycholoroprene
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
540L350
Zoro #
G511090979
UPC #
746041159405
Country of Origin
Spain
Dimensions
Top Width
3.5 in
Outside Length
54 in
Pitch Length
54 in
Belt Trade Size
L
Details
Pitch
3/8 in
Number of Teeth
144
Belt Material
Polycholoroprene
V-Belt Section
L
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Standards
ARPM IP-24
Application
General Industry
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
540L350
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.