Shop MEGADYNE
See all product information
Timing G BELT - L PITCH T-BELTS L=60.0in P=0.375in W=2.25in
Mfr # 600L225
Zoro # G311092074
product price:Â $96.35
/eaKey Features
Top Width
2.25 in
Pitch
3/8 in
Number of Teeth
160
Belt Material
Polycholoroprene
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
600L225
Zoro #
G311092074
UPC #
746041160814
Country of Origin
Spain
Dimensions
Top Width
2.25 in
Outside Length
60 in
Belt Trade Size
L
Pitch Length
60 in
Details
Pitch
3/8 in
Number of Teeth
160
Belt Material
Polycholoroprene
V-Belt Section
L
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
Application
General Industry
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
600L225
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.