Timing G BELT - L PITCH T-BELTS L=60.0in P=0.375in W=7.0in

  • Mfr # 600L700

  • Zoro # G011092077


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
160
Width - Timing Belts
7 in
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600L700
Zoro #
G011092077
UPC #
746041486884
Country of Origin
Spain

Dimensions

Width - Timing Belts
7 in
Outside Length
60 in

Details

Number of Teeth - Timing Belts
160
Banded Belt
Timing Belt
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
Material
Chloroprene
V-Belt Section
L
For Use With
General Industry
Pitch
0.375 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.