Shop MEGADYNE
See all product information
Create Account
Timing G BELT - L PITCH T-BELTS L=66.0in P=0.375in W=13.25in
Mfr # 660L13.25
Zoro # G111091130
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
L
Industry Number
660L13.25
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
660L13.25
Zoro #
G111091130
UPC #
746041162047
Country of Origin
China
Dimensions
Belt Trade Size
L
Top Width
13.25 in
Pitch Length
66 in
Outside Length
66 in
Details
Item
Timing Belt
Industry Number
660L13.25
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Number of Teeth
176
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
Temp. Range
-25 Degrees C to 80 Degrees C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
L
Application
General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.