Timing G BELT - L PITCH T-BELTS L=66.0in P=0.375in W=2.50in

  • Mfr # 660L250

  • Zoro # G011091117


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Top Width
2.5 in
Pitch
0.375 in
Number of Teeth
176
Belt Material
Chloroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660L250
Zoro #
G011091117
UPC #
746041162085
Country of Origin
China

Dimensions

Top Width
2.5 in
Outside Length
66 in

Details

Pitch
0.375 in
Number of Teeth
176
Belt Material
Chloroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
L
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.