
Timing G BELT MEGAP URETHANE/STEEL
Mfr # 110XL100US
Zoro # G411087895
product price: $26.75
/eaKey Features
Number of Teeth - Timing Belts
55
Width - Timing Belts
1 in
Outside Length
11 in
For Use With
General Industry
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110XL100US
Zoro #
G411087895
UPC #
746041261696
Country of Origin
Italy
Dimensions
Width - Timing Belts
1 in
Outside Length
11 in
Details
Number of Teeth - Timing Belts
55
For Use With
General Industry
Banded Belt
Timing Belt
Standards
ARPM IP-24
Material
Thermoset Polyurethane
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Pitch
0.2 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.