Shop MEGADYNE

Timing G BELT - XH PITCH T-BELTS L=112.0in P=0.875in W=1.0in

  • Mfr # 1120XH100

  • Zoro # G911089047


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polycholoroprene
Outside Length
112 in
Standards
ARPM IP-24
Pitch
7/8 in
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120XH100
Zoro #
G911089047
UPC #
746041139544
Country of Origin
Spain

Dimensions

Outside Length
112 in
Top Width
1 in
Pitch Length
112 in
Belt Trade Size
XH

Details

Belt Material
Polycholoroprene
Standards
ARPM IP-24
Pitch
7/8 in
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Number of Teeth
128
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Industry Number
1120XH100
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.