
Timing G BELT - XH PITCH T-BELTS L=175.0in P=0.875in W=13.0in
Mfr # 1750XH1300
Zoro # G211087064
product price:Â $3,554.99
/ea
Free Shipping & Returns
Key Features
Top Width
13 in
Pitch
7/8 in
Number of Teeth
200
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1750XH1300
Zoro #
G211087064
UPC #
746041143183
Country of Origin
Spain
Dimensions
Top Width
13 in
Outside Length
175 in
Pitch Length
175 in
Belt Trade Size
XH
Details
Pitch
7/8 in
Number of Teeth
200
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Industry Number
1750XH1300
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.