Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=21.0in P=0.20in W=0.50in

  • Mfr # 210XL050

  • Zoro # G911088828


product price:  $8.39
/ea

Key Features

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Outside Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210XL050
Zoro #
G911088828
UPC #
746041145187
Country of Origin
Spain

Dimensions

Outside Length
21 in
Top Width
0.5 in
Belt Trade Size
XL
Pitch Length
21 in

Details

Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
V-Belt Section
XL
Pitch
0.2 in
Application
General Industry
Number of Teeth
105
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
210XL050
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.