Shop MEGADYNE

Timing G BELT - XH PITCH T-BELTS L=63.0in P=0.875in W=1.88in

  • Mfr # 630XH188

  • Zoro # G611090862


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XH
Industry Number
630XH188
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
630XH188
Zoro #
G611090862
UPC #
746041161507
Country of Origin
Spain

Dimensions

Belt Trade Size
XH
Top Width
1.88 in
Pitch Length
63 in
Outside Length
63 in

Details

Item
Timing Belt
Industry Number
630XH188
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.88 in
Number of Teeth
72
Belt Material
Polychloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Temp. Range
-25 Degrees C to 80 Degrees C
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.