Shop MEGADYNE
See all product information
Timing G BELT - XH PITCH T-BELTS L=63.0in P=0.875in W=2.06in
Mfr # 630XH206
Zoro # G711091011
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Top Width
2.06 in
Pitch
7/8 in
Number of Teeth
72
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
630XH206
Zoro #
G711091011
UPC #
746041161521
Country of Origin
Spain
Dimensions
Top Width
2.06 in
Outside Length
63 in
Belt Trade Size
XH
Pitch Length
63 in
Details
Pitch
7/8 in
Number of Teeth
72
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Industry Number
630XH206
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
80 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.