Shop MEGADYNE

Timing G BELT - XH PITCH T-BELTS L=70.0in P=0.875in W=10.0in

  • Mfr # 700XH1000

  • Zoro # G811091126


product price:  $1,137.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XH
Industry Number
700XH1000
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700XH1000
Zoro #
G811091126
UPC #
746041404918
Country of Origin
Spain

Dimensions

Belt Trade Size
XH
Top Width
10 in
Pitch Length
70 in
Outside Length
70 in

Details

Item
Timing Belt
Industry Number
700XH1000
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.88 in
Number of Teeth
80
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNC Imperial
Temp. Range
-25 Degrees C to 80 Degrees C
Standards
ARPM IP-24
V-Belt Section
XL
Banded Belt
Timing Belt
Application
General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.