Shop MEGADYNE
See all product information
Timing G BELT - XH PITCH T-BELTS L=77.0in P=0.875in W=5.0in
Mfr # 770XH500
Zoro # G911095062
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polycholoroprene
Pitch
7/8 in
Standards
ARPM IP-24
Outside Length
77 in
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
770XH500
Zoro #
G911095062
UPC #
746041163822
Country of Origin
Spain
Dimensions
Outside Length
77 in
Top Width
5 in
Pitch Length
77 in
Belt Trade Size
XH
Details
Belt Material
Polycholoroprene
Pitch
7/8 in
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Number of Teeth
88
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
80 Degrees C
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
770XH500
Tooth Location
One Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.