Shop MEGADYNE
See all product information
Timing G BELT - XH PITCH T-BELTS L=98.0in P=0.875in W=1.37in
Mfr # 980XH137
Zoro # G911091149
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Outside Length
98 in
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
980XH137
Zoro #
G911091149
UPC #
746041166076
Country of Origin
Spain
Dimensions
Outside Length
98 in
Top Width
1.37 in
Pitch Length
98 in
Belt Trade Size
XH
Details
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Pitch
7/8 in
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
112
Maximum Operating Temperature
80 Degrees C
Belt Series
MEGASYNCâ„¢ Imperial
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
980XH137
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.