Shop MEGADYNE

Timing G BELT - XH PITCH T-BELTS L=98.0in P=0.875in W=3.75in

  • Mfr # 980XH375

  • Zoro # G511090962


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Top Width
3.75 in
Pitch
7/8 in
Number of Teeth
112
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980XH375
Zoro #
G511090962
UPC #
746041166144
Country of Origin
Spain

Dimensions

Top Width
3.75 in
Outside Length
98 in
Pitch Length
98 in
Belt Trade Size
XH

Details

Pitch
7/8 in
Number of Teeth
112
Belt Material
Polycholoroprene
Standards
ARPM IP-24
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Banded Belt
Timing Belt
Application
General Industry
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Belt Coating
Nylon
Item
Timing Belt
Industry Number
980XH375
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.